Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 125V, 8Xe2E, 5-20
Mfr # EXHL-SL-8-LE1-BC-1227-E2E-SP-2023-125V
Zoro # G0482531
product price: $14,121.99
/ea
Free Shipping & Returns
$14,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-8-LE1-BC-1227-E2E-SP-2023-125V
- Zoro # G0482531
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,125V,8Xe2E,5-20 |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,125V,8Xe2E,5-20, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Electrix 439 replacement light bulb lamp (439 ELECTRIX)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91757)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- Larson Electronics Hazardous Location Lighting Fixtures