Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 125V, 4Xe2E, 5-20
Mfr # EXHL-SL-4-LE1-BC-1227-E2E-SP-2023-125V
Zoro # G0482419
product price: $7,149.99
/ea
Free Shipping & Returns
$7,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-4-LE1-BC-1227-E2E-SP-2023-125V
- Zoro # G0482419
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,125V,4Xe2E,5-20 |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,125V,4Xe2E,5-20, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- ILC Replacement for Kulka 583g (583G KULKA)
- GE LAMPS GE LIGHTING 1000W, BT37 Metal Halide HID Light Bulb (MVR1000/U/BT37)
- ILB GOLD Incandescent A Shape Bulb, Replacement For Donsbulbs 25A/Rs (25A/RS)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-1227-FL)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- Larson Electronics Hazardous Location Lighting Fixtures