Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 125V, 4Xe2E, 5-15
Mfr # EXHL-SL-4-LE1-BC-1227-E2E-SP-1523
Zoro # G0482489
product price: $7,660.99
/ea
Free Shipping & Returns
$7,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-4-LE1-BC-1227-E2E-SP-1523
- Zoro # G0482489
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,125V,4Xe2E,5-15 |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,125V,4Xe2E,5-15, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Shallow Full Cone Baffle, 6126 (6126WB)
- STREAMLIGHT Safety Wand, F/Stinger and PolyStinger (75903)
- FEIT ELECTRIC BALAST BYPAS 32W DL 48""L (T4815850ABLED10)
- ZORO SELECT Yellow No Led General Purpose Handheld Flashlight, 20 lm (32ZN12)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-1227-FL)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- Larson Electronics Hazardous Location Lighting Fixtures