Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED QuadPod, 140DB, 5-15EPP, 300W
Mfr # EPL-QP-2X150RT-140DB-100-1523
Zoro # G0445982
product price: $6,557.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,557.99
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-QP-2X150RT-140DB-100-1523
- Zoro # G0445982
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED QuadPod,140DB,5-15EPP,300W |
Wattage Equivalency | 3800W HAL |
Description
LED QuadPod,140DB,5-15EPP,300W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN LED Flashlight with 4 Color Wand, Gray (024900-0001-180)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31619-12PK)
- ADVANCE PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-N)
- ELCO LIGHTING Electronic Transformer 120V to 12V (ETRK60E)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- Larson Electronics Hazardous Location Lighting Fixtures