Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Mag Mnt Flood, Exp-Prf, 5-15, Xfmr, 12V
Mfr # EXHL-TRN-LE1-XLV-M-100-5.15-12VDC-FL
Zoro # G0482653
product price: $3,130.99
/ea
Free Shipping & Returns
$3,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE1-XLV-M-100-5.15-12VDC-FL
- Zoro # G0482653
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Mag Mnt Flood,Exp-Prf,5-15,Xfmr,12V |
Wattage Equivalency | 3800W HAL |
Description
LED Mag Mnt Flood,Exp-Prf,5-15,Xfmr,12V, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3500K (CF42DT/E/IN/835/ECO)
- LUMAPRO LUMAPRO 18W, T5 Miniature Incandescent Bulb (921-2PK)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2)
- Larson Electronics Hazardous Location Lighting Fixtures