Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood Handlamp, 5-15 XFMR 12V
Mfr # EXHL-LE1-XLV-100-5.15-12VDC-FL
Zoro # G0446131
product price: $2,905.99
/ea
Free Shipping & Returns
$2,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-LE1-XLV-100-5.15-12VDC-FL
- Zoro # G0446131
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood Handlamp,5-15 XFMR 12V |
Wattage Equivalency | 3800W HAL |
Description
LED Flood Handlamp,5-15 XFMR 12V, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSHINE 59410 Outdoor Stem Mount Light Control With Photocell (SU864764)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 10 pk (S11401)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-1227-FL)
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- Larson Electronics Hazardous Location Lighting Fixtures