Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Exp-Prf, Surface Mnt, 24Vdc
Mfr # EXHL-TRN-LE1-LV-24VDC-FL
Zoro # G0482671
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE1-LV-24VDC-FL
- Zoro # G0482671
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Exp-Prf,Surface Mnt,24Vdc |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Exp-Prf,Surface Mnt,24Vdc, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tl-d 18w/865 1SL replacement light bulb lamp (TL-D 18W/865 1SL PHILIPS)
- COAST PRODUCTS HP4 High Performance Penlight (19276)
- FEIT ELECTRIC LED PAR38 E26 BW 120W DM (PAR38DM1400930C)
- PROGRESS LIGHTING Inspire Mini-Pendant, 100 W, Antique Bronze (P5065-20)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- Larson Electronics Hazardous Location Lighting Fixtures