Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Exp-Prf, Surface Mnt, 12Vdc
Mfr # EXHL-TRN-LE1-LV-12VDC-FL
Zoro # G0482513
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE1-LV-12VDC-FL
- Zoro # G0482513
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Exp-Prf,Surface Mnt,12Vdc |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Exp-Prf,Surface Mnt,12Vdc, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tapered Metal Baffle, 6102 (6102BB)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-1227-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- CROUSE HINDS 27W Led 100-277V-Ac Light Fixture (VMVL-3-R1-UNV1)
- Larson Electronics Hazardous Location Lighting Fixtures