Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Exp-Prf, 3W, Ir, 850Nm, 12-24Vdc
Mfr # EXHL-TRN-LE2-IR-1224-FL-850NM
Zoro # G0482559
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE2-IR-1224-FL-850NM
- Zoro # G0482559
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Exp-Prf,3W,Ir,850Nm,12-24Vdc |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Exp-Prf,3W,Ir,850Nm,12-24Vdc, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, White (695232)
- ILC Replacement for Ballast Bsf-ig13-20el Ship (BSF-IG13-20EL SHIP)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- Larson Electronics Hazardous Location Lighting Fixtures