Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Exp-Prf, 12W, Ir, 940Nm, 12-24Vdc
Mfr # EXHL-TRN-LE3-IR-1224-FL-940NM
Zoro # G0482872
product price: $2,407.99
/ea
Free Shipping & Returns
$2,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE3-IR-1224-FL-940NM
- Zoro # G0482872
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Exp-Prf,12W,Ir,940Nm,12-24Vdc |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Exp-Prf,12W,Ir,940Nm,12-24Vdc, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- LAMPLIGHT Farms Clean Burn Lamp Oil Black 5 oz (52664)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- ILC Replacement for TCP 1r2009 replacement light bulb lamp (1R2009 TCP)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- Larson Electronics Hazardous Location Lighting Fixtures