Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Exp-Prf, 125V, 8Xe2E, 5-15
Mfr # EXHL-SL-8-LE1-BC-1227-E2E-FL-1523
Zoro # G0482540
product price: $14,121.99
/ea
Free Shipping & Returns
$14,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-8-LE1-BC-1227-E2E-FL-1523
- Zoro # G0482540
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Exp-Prf,125V,8Xe2E,5-15 |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Exp-Prf,125V,8Xe2E,5-15, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- DORCY Safety Signal 30-Lumen Wand Flashlight (41-1482)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- Larson Electronics Hazardous Location Lighting Fixtures