Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Exp-Prf, 125V, 4Xe2E, 5-20
Mfr # EXHL-SL-4-LE1-BC-1227-E2E-FL-2023-125V
Zoro # G0482358
product price: $7,660.99
/ea
Free Shipping & Returns
$7,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-4-LE1-BC-1227-E2E-FL-2023-125V
- Zoro # G0482358
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Exp-Prf,125V,4Xe2E,5-20 |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Exp-Prf,125V,4Xe2E,5-20, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 450 lm lm (25320)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L41)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- Larson Electronics Hazardous Location Lighting Fixtures