Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Exp-Prf, 125V, 4Xe2E, 5-15
Mfr # EXHL-SL-4-LE1-BC-1227-E2E-FL-1523
Zoro # G0482443
product price: $7,149.99
/ea
Free Shipping & Returns
$7,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-4-LE1-BC-1227-E2E-FL-1523
- Zoro # G0482443
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Exp-Prf,125V,4Xe2E,5-15 |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Exp-Prf,125V,4Xe2E,5-15, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Asb-1224-24-bl-tp (ASB-1224-24-BL-TP ADVANCE)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- ILC Replacement for Light Bulb / Lamp 45448lux replacement light bulb lamp (45448LUX LIGHT BULB / LAMP)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- Larson Electronics Hazardous Location Lighting Fixtures