Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, Ex-Prf, 12W, Ir, 940Nm, 120-277Vac
Mfr # EXHL-TRN-LE3-IR-1227-FL-940NM
Zoro # G0482568
product price: $2,648.99
/ea
Free Shipping & Returns
$2,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE3-IR-1227-FL-940NM
- Zoro # G0482568
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,Ex-Prf,12W,Ir,940Nm,120-277Vac |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,Ex-Prf,12W,Ir,940Nm,120-277Vac, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 54 to 55 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-N)
- SATCO 8W LED MR16 4000K 15' beam GU5.3 12V (S8638)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-35-R PAR36 35 watt Red 12 V Lamp (DL-PAR36-35/R)
- FEIT ELECTRIC 50 W G8 PIN HALOGEN CLEAR CARDED (BPQ50/G8/RP)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS LED Drop Light, Ex-Prf, 120V, 75ft 5-15Epp (EHL-LED-7W-75-EPP-1227-1523)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- Larson Electronics Hazardous Location Lighting Fixtures