Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Flood, 5-15 XFMR, 12V, Alum Base
Mfr # EXHL-PM-LE1-XLV-100-12VDC-5.15-FL
Zoro # G0446140
product price: $3,166.99
/ea
Free Shipping & Returns
$3,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-PM-LE1-XLV-100-12VDC-5.15-FL
- Zoro # G0446140
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Flood,5-15 XFMR,12V,Alum Base |
Wattage Equivalency | 3800W HAL |
Description
LED Flood,5-15 XFMR,12V,Alum Base, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Ei-77z replacement light bulb lamp (EI-77Z EIKO)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- Larson Electronics Hazardous Location Lighting Fixtures