Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Base Stand, 60DB, 5-15EPP, 120V
Mfr # EPL-PM-150LED-100-60DB-1227-1523
Zoro # G0445888
product price: $2,983.99
/ea
Free Shipping & Returns
$2,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-PM-150LED-100-60DB-1227-1523
- Zoro # G0445888
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Base Stand,60DB,5-15EPP,120V |
Wattage Equivalency | 3800W HAL |
Description
LED Base Stand,60DB,5-15EPP,120V, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- STREAMLIGHT Stinger Led Rechargeable Flashlight W/ Ac/Dc/1 Piggyback Holder (STL75732)
- ILC Replacement for PQL 100a19/cl/rough Service - 10K Superior L replacement light bulb lamp, 2PK (100A19/CL/ROUGH SERVICE - 10K SUPERIOR L PQL)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- CROUSE HINDS 27W Led 100-277V-Ac Light Fixture (VMVL-3-R1-UNV1)
- Larson Electronics Hazardous Location Lighting Fixtures