Larson Electronics DCP-11-CP-12V 11 amp Waterproof AC to DC Converter; 110V Input; 12V Output - 12V Cigarette Plug in Socket
Mfr # DCP-11-CP-12V
Zoro # G004076268
Product Information
- Brand Larson Electronics
- MFR # DCP-11-CP-12V
- Zoro # G004076268
- Country of Origin United States
- Category Headlamps, Headlights & Components
Description
Waterproof AC/DC Converter 110V Input, 12V Output 11 Amp Max 12V Cigarette Plug In Socket 12V. The Larson Electronics DCP 11 CP Waterproof Power Supply converts commonly used 100 277VAC electrical current to 12VDC at 11 Amps. This converter includes a typical straight blade plug on the input end and a Cigarette Lighter Plug In Socket on the output end. This converter operates with common voltages within the 100 277VAC range and converts it to 12VDC, allowing users to use standard AC power to operate equipment like our LED and HID lights that require 12 Volt DC current. The DCP 11 CP 106 watt power converter provides a safe and effective way for users to tap into and utilize 100 277 Volt AC power sources and convert this current to 12 Volts DC for use with equipment that requires 12 volt electrical power. This unit can be operated with input current ranging from 100 to 277 VAC and will output 12 Volt DC current at 11 amps. This power converter features an IP64 rated waterproof design, making it suitable for indoor or outdoor use and includes integral short circuit and overload protection that will shut down the unit in case of faults and overloads to protect the unit and connected equipment from damage. This converter comes with a straight blade plug on the input lead and a cigarette plug socket on the output lead, allowing users to simply plug the unit into a typical wall outlet, then connect any 12 volt equipment equipped with cigarette plug connectors. Many of our 12 volt LED lights and LEDLB, LEDLB E, LEDP ect series lights, making this unit "plug n play" compatible. The small size and wide input voltage range of this unit make it ideal for operating Larson Electronics LED light bars, Golights and other equipment that requires 12VDC current indoors . Measuring 8.25 inches long by 2.5 inches wide by 1.5 inches deep, this unit weighs.
Features- 12V Cigarette Plug in Socket
- 11 amp Waterproof AC to DC Converter
- 110V Input
- 12V Output
- Dimension: 13" H x 7" W x 7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SFA COMPANIES Omega 6 Ton Side Pump Bottle Jack - 10065W (10065W)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16-7/16 in. (PA2521)
- STECK MANUFACTURING Lock Out Tool Big Easy Glow & Case (32955DLX)
- WEATHER GUARD RATCHET STRAPS (2-PACK) W/ MOUNTING BRACKETS FOR ALL PURPOSE STEEL VAN RACK (23101-3-01)
- LARSON ELECTRONICS Larson Electronics SL-360-M-B Blue 360 Deg Battery Powered Beacon Light; 20 LEDs; Magnetic Base (SL-360-M-B)
- LARSON ELECTRONICS Larson Electronics SL-ALM-W Battery Powered LED Strobe Light Adjustable Locking Magnet Base; Clear & White Lens (SL-ALM-W)
- GROTE 5" X 7", CLEAR, LED, HI/LO BEAM HEADLAM (90951-5)
- MAXXIMA Head Lamp (MHLE-4X6HI-A)
- TYC PRODUCTS Tyc Headlight Assembly, 20-3070-00 (20-3070-00)
- MOTORMITE Headlamp Adjusting Screws, 42125 (42125)
- RIGID INDUSTRIES 5INX7IN HEADLIGHT SET/2 DRIVER/PASSENGER (55003)
- Larson Electronics Automotive Headlight, Signal & Tail Light Assemblies