Larson Electronics CML-3-BB 12V DC Control Light with Magnetic Base; 160 watt Lamp with Blue Eye Coating
Mfr # CML-3-BB
Zoro # G304151726
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # CML-3-BB
- Zoro # G304151726
- Country of Origin United States
- Category Spot Lights
Description
Control Light with Magnetic Base 12 VDC 160 watt Lamp with Blue Eye Coating CML 3 BB . The Control Magnetic Lights CML series of spotlight and flood lights are MADE IN THE USA and enable the operator to control the rotation and elevation of the light with the control, located directly behind the lamp head. Control Lights have magnetic bases that are strong enough to be mounted on moving vehicles. However Control Lights can be moved to different spots on a single vehicle or moved from vehicle to vehicle as schedule demands. Control Lights are used as military spotlights, utility spotlights, roof mount spotlights, hunting spotlights, work lights and linesman lights. This spotlight generates 2175 LUX and projects a distance of 680 feet. The sealed beam in this unit pulls 13 amps continuously, so 15 amp fuse is required. A 15 amp fuse is typical on most cigarette lighter sockets, however, it is not recommended that you attempt to run 2 of these lights on a socket splitter without increasing the fuse capacity. The blue coating on the lens is designed to offset the dispersion effects of light in highly humid and foggy conditions. Often desirable for boating, this lens cover cuts through the fog and to some degree increases the penetration of the light beam into water itself. Solid polycarbonate handle controls light via 7 inch long, heavy gauge steel bracket. 3.25 inch diameter 100lb grip magnetic base secures the light to any metal surface. Interlocking aluminum and stainless steel u brackets secure rotation and elevation of light beam once the operator positions the beam. UV and salt resistant lamp housing measures 6 inches in diameter. Control Lights can be used on vehicles, boats and heavy equipment. On/off toggle switch Detachable 12 foot coil cord with cigarette plug.
Features- 12V DC Control Light with Magnetic Base
- 160 watt Lamp with Blue Eye Coating
- Dimension: 8" H x 8" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- FOSTORIA Lamp Guard For Incandescent / Led (LG-1)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- LARSON ELECTRONICS Larson Electronics HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam (HL-85-LED-CPR)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- HAPPYLIGHT High Performance Solar SpotLight (HA52289)
- Larson Electronics Spot Lights