Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 8W
Mfr # HAL-13-8W-LED-SP-24V
Zoro # G8468451
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 8
- Lamp Watts 8
- Lamp Included No
- Voltage 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-13-8W-LED-SP-24V
- Zoro # G8468451
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-29/32" |
Height | 1-53/64" |
Width | 2-11/16" |
Overall Width | 2.68 in |
Power Cord Length | 6 ft |
Overall Length | 13.38 in |
Overall Height | 3.69 in |
Description
Hazardous Location Fixture, IP Rating IP65, Lighting Technology LED, Maximum Brightness 1,300 lm, Mount Type Bracket, Operating Voltage 24V DC, Overall Length 13.38 in, Power Cord Length 6 ft, Tube Diameter Not Applicable, Wattage 10 W, Resistance Properties Weather Resistant, Adjustability Adjustable 170 Degrees , Color Rendering Index 75, Color Temperature 3000K, 4000K, 5000K, Electrical Connection Type Wire Leads, Hazardous Location Specification Class I, Div 2, Group A, B, C, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux T/E 32w/35k replacement light bulb lamp (DULUX T/E 32W/35K SYLVANIA)
- ILB GOLD Fluorescent Germicidal Uvc G13 Medium Base Bulb, Replacement For Philips TUB15T-W (TUB15T-W)
- LUMAPRO Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V (LM1060MB-W)
- ILC Replacement for SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO SYLVANIA)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- Larson Electronics Hazardous Location Lighting Fixtures