Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 8W
Mfr # HAL-13-8W-LED-FL-24V
Zoro # G7933082
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 8
- Lamp Watts 8
- Ambient Temp. Range -40 Degrees to 85 Degrees C
- Voltage 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-13-8W-LED-FL-24V
- Zoro # G7933082
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-29/32" |
Height | 1-53/64" |
Width | 2-11/16" |
Power Cord Length | 6 ft |
Overall Length | 13.38 in |
Overall Width | 2.68 in |
Overall Height | 3.69 in |
Description
Hazardous Location Fixture, IP Rating IP65, Lighting Technology LED, Maximum Brightness 1,300 lm, Mount Type Bracket, Operating Voltage 24V DC, Overall Length 13.38 in, Power Cord Length 6 ft, Tube Diameter Not Applicable, Wattage 10 W, Resistance Properties Weather Resistant, Adjustability Adjustable 170 Degrees , Color Rendering Index 75, Color Temperature 3000K, 4000K, 5000K, Electrical Connection Type Wire Leads, Hazardous Location Specification Class I, Div 2, Group A, B, C, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp (14.5 INCH LAVA LAMP BULB LAVA LITE)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G9) (BP25G9/830/LED)
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-840-X3 25PK (KT-LED13T8-48G-840-X3)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- Larson Electronics Hazardous Location Lighting Fixtures