Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 7W
Mfr # HAL-7W-LED
Zoro # G8219531
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- LED Replacement For 100W
- Fixture Wattage 7 W
- Lamp Watts 7 W
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-7W-LED
- Zoro # G8219531
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4 7/32 in |
Height | 4 55/64 in |
Width | 4 7/16 in |
Fixture Height | 5 1/4 in |
Fixture Length | 4 1/2 in |
Fixture Width | 4 7/8 in |
Description
Hazardous Location Floodlight, Lumens 604 lm, Fixture Wattage 7 W, Voltage 12 to 24V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 100W, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Trunnion, Color Temperature 6500K, Color Rendering Index 75, Height 4 55/64 in, Width 4 7/16 in, Includes Lamp No, Lamp Watts 7 W, Fixture Housing Color Silver, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L850-CD1-U)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- CELEBRATIONS Light Clips 20 ct (73015-20COSACP)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- Larson Electronics Hazardous Location Lighting Fixtures