Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 31W
Mfr # HAL-31-LV-FL
Zoro # G8041126
product price: $2,308.99
/ea
Free Shipping & Returns
$2,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 31 W
- LED Replacement For 300W
- Lamp Watts 31 W
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-31-LV-FL
- Zoro # G8041126
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7 13/64 in |
Height | 7 25/32 in |
Fixture Width | 3 1/8 in |
Fixture Height | 7 7/8 in |
Fixture Length | 7 1/4 in |
Width | 3 43/64 in |
Description
Hazardous Location Floodlight, Lumens 2,334 lm, Fixture Wattage 31 W, Voltage 12 to 24V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 300W, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type U-Bracket, Color Temperature 6000K, Color Rendering Index 85, Height 7 25/32 in, Width 3 43/64 in, Includes Lamp No, Lamp Watts 31 W, Fixture Housing Color Silver, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111508)
- COAST CUTLERY Led AAA, 315 lm (PX1)
- WESTINGHOUSE Drum White Glass Lamp Shade 6 pk, 6PK (85606)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- Larson Electronics Hazardous Location Lighting Fixtures