Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 16W
Mfr # HAL-24-16W-LED-SP-24V
Zoro # G7868847
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 16
- Lamp Watts 16
- Lamp Included No
- Voltage 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-24-16W-LED-SP-24V
- Zoro # G7868847
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 24-45/64" |
Height | 1-53/64" |
Width | 2-11/16" |
Power Cord Length | 6 ft |
Overall Height | 1.69 in |
Overall Length | 24 in |
Overall Width | 2.68 in |
Description
Hazardous Location Fixture, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,600 lm, Mount Type Bracket, Operating Voltage 24V DC, Overall Length 24 in, Power Cord Length 6 ft, Tube Diameter Not Applicable, Wattage 20 W, Resistance Properties Weather Resistant, Adjustability Adjustable 170 Degrees , Color Rendering Index 75, Color Temperature 3000K, 4000K, 5000K, Electrical Connection Type Wire Leads, Hazardous Location Specification Class I, Div 2, Group A, B, C, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- Larson Electronics Hazardous Location Lighting Fixtures