Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 16W
Mfr # HAL-24-16W-LED-FL-24V
Zoro # G8119422
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 16
- Lamp Watts 16
- Voltage 24VDC
- Ambient Temp. Range -40 Degrees to 85 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-24-16W-LED-FL-24V
- Zoro # G8119422
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 24-45/64" |
Height | 1-53/64" |
Width | 2-11/16" |
Overall Height | 1.69 in |
Overall Width | 2.68 in |
Overall Length | 24 in |
Power Cord Length | 6 ft |
Description
Hazardous Location Fixture, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,600 lm, Mount Type Bracket, Operating Voltage 24V DC, Overall Length 24 in, Power Cord Length 6 ft, Tube Diameter Not Applicable, Wattage 20 W, Resistance Properties Weather Resistant, Adjustability Adjustable 170 Degrees , Color Rendering Index 75, Color Temperature 3000K, 4000K, 5000K, Electrical Connection Type Wire Leads, Hazardous Location Specification Class I, Div 2, Group A, B, C, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- Larson Electronics Hazardous Location Lighting Fixtures