Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 16W
Mfr # HAL-24-16W-LED-1227-FL
Zoro # G8366757
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 16
- Lamp Watts 16
- Voltage 120/240VAC
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-24-16W-LED-1227-FL
- Zoro # G8366757
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 32-23/64" |
Height | 1-53/64" |
Width | 2-11/16" |
Overall Length | 26 in |
Power Cord Length | 6 ft |
Overall Width | 2.68 in |
Overall Height | 4.19 in |
Description
Hazardous Location Fixture, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,600 lm, Mount Type Bracket, Operating Voltage 120/240V AC, Overall Length 26 in, Power Cord Length 6 ft, Tube Diameter Not Applicable, Wattage 20 W, Resistance Properties Weather Resistant, Adjustability Adjustable 170 Degrees , Color Rendering Index 75, Color Temperature 2700K, 3000K, 3500K, 4000K, 4500K, 5000K, 5600K, Electrical Connection Type Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- DIAMOND VISIONS 220 lm Assorted LED Extendable Lantern (08-1910)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- Larson Electronics Hazardous Location Lighting Fixtures