Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 84W
Mfr # HALP-EMG-48-3L-LED-SFC
Zoro # G8212531
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 84
- Lamp Type Integrated LED
- Lamp Watts 72 W
- Ambient Temp. Range -22 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-EMG-48-3L-LED-SFC
- Zoro # G8212531
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 49 31/32 in |
Height | 5 3/32 in |
Nominal Width | 7 31/32 in |
Nominal Length | 49 31/32 in |
Nominal Height | 5 3/32 in |
Width | 7 31/32 in |
Overall Height | 7 in |
Overall Width | 8 1/4 in |
Overall Length | 52 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 3, Bulb Designation T8-LED, 4FT, Lamp Watts 72 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 84, Voltage 120/277V AC, 2-in-1 Light with Emergency Backup, Non-Corrosive, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Surface/Suspended Mounting, Length 49 31/32 in, Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 1157 LL replacement light bulb lamp, 10PK (1157 LL GE GENERAL ELECTRIC G.E)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 4-Pack (LR23759-4PK)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- Larson Electronics Hazardous Location Lighting Fixtures