Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 84W
Mfr # HALP-48-3L-LED-SFC
Zoro # G8416003
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 84
- Lamp Type Integrated LED
- Lamp Watts 28 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-48-3L-LED-SFC
- Zoro # G8416003
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 49 31/32 in |
Height | 5 3/32 in |
Width | 7 31/32 in |
Nominal Length | 49 31/32 in |
Nominal Height | 5 3/32 in |
Nominal Width | 7 31/32 in |
Overall Height | 5 1/8 in |
Overall Length | 49 in |
Overall Width | 8 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 3, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 84, Voltage 120/277V AC, 50,000 hr LED Life, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Surface/Suspended Mounting, Length 49 31/32 in, Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- GE LAMPS GE LIGHTING 1500W, BT56 Metal Halide HID Light Bulb (MVR1500/U)
- FULHAM Universal Voltage Input, CV, 0-10V, 20W, 12V (T1M1UNV012V-20L)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- Larson Electronics Hazardous Location Lighting Fixtures