Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 56W
Mfr # HALP-EMG-48-2L-LED-SFC
Zoro # G7850437
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 56
- Lamp Watts 56 W
- Lamp Type Integrated LED
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-EMG-48-2L-LED-SFC
- Zoro # G7850437
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 49 31/32 in |
Height | 5 3/32 in |
Nominal Length | 49 31/32 in |
Nominal Width | 7 31/32 in |
Width | 7 31/32 in |
Nominal Height | 5 3/32 in |
Overall Height | 5 1/8 in |
Overall Width | 8 in |
Overall Length | 50 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 4FT, Lamp Watts 56 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 56, Voltage 120/277V AC, 2-in-1 Light with Emergency Backup, Non-Corrosive, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 122 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Surface/Suspended Mounting, Length 49 31/32 in, Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- ILC Replacement for Hikari S-05808 replacement light bulb lamp (S-05808 HIKARI)
- ILC Replacement for PLUSRITE PL57W/3U/4P/841 (PL57W/3U/4P/841 PLUSRITE)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- Larson Electronics Hazardous Location Lighting Fixtures