Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 56W
Mfr # HALP-EMG-48-2L-LED-PND
Zoro # G8191337
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 56
- Lamp Type Integrated LED
- Lamp Watts 56 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larson Electronics
- MFR # HALP-EMG-48-2L-LED-PND
- Zoro # G8191337
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 49 47/64 in |
Height | 5 27/64 in |
Nominal Width | 7 13/64 in |
Nominal Length | 49 47/64 in |
Width | 7 13/64 in |
Nominal Height | 5 27/64 in |
Overall Height | 5 1/8 in |
Overall Length | 50 in |
Overall Width | 8 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 4FT, Lamp Watts 56 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 56, Voltage 120/277V AC, 2-in-1 Light with Emergency Backup, Non-Corrosive, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 122 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Pendant Mounting, Length 49 47/64 in, Height 5 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- ILC Replacement for Aqua Treatment Service Ats1-1149 1 PIN Version replacement light bulb lamp (ATS1-1149 1 PIN VERSION AQUA TREATMENT SERVICE)
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- Larson Electronics Hazardous Location Lighting Fixtures