Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 42W
Mfr # HALP-24-3L-LED-SFC
Zoro # G7980226
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 42
- Lamp Type LED
- Lamp Watts 14 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-24-3L-LED-SFC
- Zoro # G7980226
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 25 7/8 in |
Height | 5 13/64 in |
Nominal Length | 25 7/8 in |
Nominal Width | 7 31/32 in |
Nominal Height | 5 13/64 in |
Width | 7 31/32 in |
Overall Height | 5 1/2 in |
Overall Length | 25 7/8 in |
Overall Width | 1/4 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 3, Bulb Designation T8-LED, 2FT, Lamp Watts 14 W, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 42, Voltage 120/277V AC, 50,000 hr LED Life, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Surface/Suspended Mounting, Length 25 7/8 in, Height 5 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- 1STSOURCE PRODUCTS 4.25" Round Pole Cap (86-00018)
- JANDORF NIPPLE 3-1/2"" ZINC 1/4IP (60175)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- Larson Electronics Hazardous Location Lighting Fixtures