Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 42W
Mfr # HAL-EMG-24-3L-LED-BMSW
Zoro # G8167966
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 42
- Lamp Watts 15 W
- Lamp Type Integrated LED
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-EMG-24-3L-LED-BMSW
- Zoro # G8167966
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 26 9/32 in |
Height | 8 21/32 in |
Nominal Width | 7 5/64 in |
Nominal Height | 8 21/32 in |
Nominal Length | 26 9/32 in |
Width | 7 5/64 in |
Overall Height | 6 1/8 in |
Overall Width | 7 in |
Overall Length | 25 1/2 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 3, Bulb Designation T8-LED, 2FT, Lamp Watts 15 W, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 42, Voltage 120/277V AC, 50,000 hr LED Life with Emergency Battery, Adjustable Angle Mount, Rig Light, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Aluminum, Powder Coated Housing Finish, Lens Material Acrylic, Finish Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- ILC Replacement for Sunter Lighting Pl/f27w 6500k replacement light bulb lamp (PL/F27W 6500K SUNTER LIGHTING)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- Larson Electronics Hazardous Location Lighting Fixtures