Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 28W
Mfr # HALP-24-2L-LED-SFC
Zoro # G7937641
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 28
- Lamp Type Integrated LED
- Lamp Watts 14 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-24-2L-LED-SFC
- Zoro # G7937641
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 25 7/8 in |
Height | 5 13/64 in |
Nominal Height | 5 13/64 in |
Width | 7 31/32 in |
Nominal Width | 7 31/32 in |
Nominal Length | 25 7/8 in |
Overall Width | 7 1/2 in |
Overall Height | 5 1/4 in |
Overall Length | 25 7/8 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 2FT, Lamp Watts 14 W, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 28, Voltage 120/277V AC, 50,000 hr LED Life, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Surface/Suspended Mounting, Length 25 7/8 in, Height 5 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black Flag 40W BUG Zapper Bulb replacement light bulb lamp (40W BUG ZAPPER BULB BLACK FLAG)
- HOLIDAY BRIGHT LIGHTS BULB C9 MULTICOLOR 25CT (BU25C9X3-TMUA)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- Larson Electronics Hazardous Location Lighting Fixtures