Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 28W
Mfr # HAL-EMG-24-2L-LED-BMSW
Zoro # G7822035
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 28
- Lamp Type Integrated LED
- Lamp Watts 15 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-EMG-24-2L-LED-BMSW
- Zoro # G7822035
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 26 9/32 in |
Height | 8 21/32 in |
Nominal Length | 26 9/32 in |
Width | 7 5/64 in |
Nominal Width | 7 5/64 in |
Nominal Height | 8 21/32 in |
Overall Width | 7 in |
Overall Height | 6 1/8 in |
Overall Length | 25 1/2 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 2FT, Lamp Watts 15 W, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 28, Voltage 120/277V AC, 50,000 hr LED Life with Emergency Battery, Adjustable Angle Mount, Rig Light, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Aluminum, Powder Coated Housing Finish, Lens Material Acrylic, Finish Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- LUXRITE T9 Edison LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21625-6PK)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- ILC Replacement for PEC Mv-250/mog/h37kb replacement light bulb lamp (MV-250/MOG/H37KB PEC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- Larson Electronics Hazardous Location Lighting Fixtures