Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8, 96W
Mfr # HALP-EMG-48-3L-T8-PND
Zoro # G7957363
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 96
- Lamp Watts 32 W
- Lamp Type Fluorescent
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larson Electronics
- MFR # HALP-EMG-48-3L-T8-PND
- Zoro # G7957363
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 49 47/64 in |
Height | 5 27/64 in |
Width | 7 13/64 in |
Nominal Length | 52 in |
Nominal Height | 7 in |
Nominal Width | 8 1/4 in |
Overall Width | 8 1/4 in |
Overall Length | 52 in |
Overall Height | 7 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 3, Bulb Designation T8, 4FT, Lamp Watts 32 W, Fixture Wattage 96, Voltage 120/277V AC, 2-in-1 Light with Emergency Backup, Non-Corrosive, Switch Leg for Powering Light On/Off, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Pendant Mounting, Length 49 47/64 in, Height 5 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- Larson Electronics Hazardous Location Lighting Fixtures