Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8, 64W
Mfr # HALSS-48-2L-T8-SFC
Zoro # G8160871
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 64
- Lamp Type Fluorescent
- Lamp Watts 32 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALSS-48-2L-T8-SFC
- Zoro # G8160871
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 55-1/2" |
Height | 6-43/64" |
Fixture Length | 55 1/2 in |
Fixture Height | 6 43/64 in |
Width | 9-49/64" |
Fixture Width | 9 49/64 in |
Overall Length | 54 in |
Overall Height | 6 3/4 in |
Overall Width | 9 1/2 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T8, 4FT, Lamp Watts 32 W, Fixture Wattage 64, Voltage 120/277VAC, 50,000 hr LED Life, Adjustable Angle Mount Class 1 Div 2, Rig Light, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Steel, Steel Housing Finish, Lens Material Acrylic, Finish Stainless Steel, Surface/Suspended Mounting, Length 55-1/2 In., Height 6-43/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- ILC Replacement for GE General Electric G.E 46735 replacement light bulb lamp, 25PK (46735 GE GENERAL ELECTRIC G.E)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- Larson Electronics Hazardous Location Lighting Fixtures