Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8, 51W
Mfr # HALP-EMG-24-3L-T8-PND
Zoro # G8290012
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 51
- Lamp Type Compact Fluorescent
- Lamp Watts 51 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-EMG-24-3L-T8-PND
- Zoro # G8290012
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 25-7/8" |
Height | 5-27/64" |
Width | 7-13/64" |
Fixture Width | 7 13/64 in |
Fixture Height | 5 27/64 in |
Fixture Length | 25 7/8 in |
Overall Width | 8 1/4 in |
Overall Height | 7 in |
Overall Length | 52 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 3, Bulb Designation T8, 2FT, Lamp Watts 51 W, Fixture Wattage 51, Voltage 120/277VAC, 2-in-1 Light with Emergency Backup, Non-Corrosive, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Pendant Mounting, Length 25-7/8 In., Height 5-27/64 In., Includes Single Emergency Ballast, Width 7-13/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Germicidal Uvc Fa8 Base Bulb, Replacement For Norman Lamps G64T5L (G64T5L)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- ILC Replacement for Satco S3262 replacement light bulb lamp, 4PK (S3262 SATCO)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- Larson Electronics Hazardous Location Lighting Fixtures