Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8, 34W
Mfr # HALP-24-2L-T8-SFC
Zoro # G7963173
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 34
- Lamp Type Fluorescent
- Lamp Watts 17 W
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-24-2L-T8-SFC
- Zoro # G7963173
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 25 7/8 in |
Height | 5 13/64 in |
Width | 7 31/32 in |
Nominal Width | 7 15/64 in |
Nominal Height | 5 17/64 in |
Nominal Length | 25 7/8 in |
Overall Length | 25 7/8 in |
Overall Width | 7 1/4 in |
Overall Height | 5 1/2 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T8, 2FT, Lamp Watts 17 W, Fixture Wattage 34, Voltage 120/277V AC, Lightweight, Yes Lamp Included, Ambient Temp. Range -4 Degrees to 158 Degrees F, Housing Material Polyester, Plastic Housing Finish, Lens Material Acrylic, Finish White, Surface Mounting, Length 25 7/8 in, Height 5 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for COLEMAN 5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP (5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP C)
- MAXSA INNOVATIONS Solar Motion Activated Dual Head Light in Black (44215)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX25FLVB02)
- FEIT ELECTRIC Bulb Led A19 100W Equiv 3000K (A1600/827/10KLED)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2.2)
- Larson Electronics Hazardous Location Lighting Fixtures