Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T5HO, 48W
Mfr # HALP-24-2L-T5HO-SFC
Zoro # G7850315
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 48
- Lamp Watts 17 W
- Lamp Type Fluorescent
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-24-2L-T5HO-SFC
- Zoro # G7850315
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 25 7/8 in |
Height | 5 13/64 in |
Width | 7 31/32 in |
Nominal Width | 7 15/64 in |
Nominal Length | 25 7/8 in |
Nominal Height | 5 17/64 in |
Overall Width | 7 1/4 in |
Overall Height | 5 1/2 in |
Overall Length | 25 7/8 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T5HO, Lamp Watts 17 W, Fixture Wattage 48, Voltage 120/277V AC, Wide Area Beam Spread, Class 1 Div 2, T5HO Efficiency, Yes Lamp Included, Ambient Temp. Range -4 Degrees to 158 Degrees F, Housing Material Polyester, Plastic Housing Finish, Lens Material Acrylic, Finish White, Surface Mounting, Length 25 7/8 in, Height 5 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vt3 4' Vprt (2) 32W T8 Cee Wet M4 Ready (VT3-232DR-UNV-EB81-WL-GT4-U)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/ Xl Battery, 450 Lumen (40SLMAX)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 3-Pack (LR21627-3PK)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- Larson Electronics Hazardous Location Lighting Fixtures