Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T5HO, 108W
Mfr # HALP-48-2L-T5HO-PND
Zoro # G8246962
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 108
- Lamp Type Compact Fluorescent
- Lamp Watts 54 W
- Ambient Temp. Range -22 Degrees to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HALP-48-2L-T5HO-PND
- Zoro # G8246962
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 49 47/64 in |
Height | 5 27/64 in |
Width | 7 13/64 in |
Nominal Width | 7 31/32 in |
Nominal Height | 5 7/64 in |
Nominal Length | 49 31/32 in |
Overall Width | 7 1/4 in |
Overall Length | 49 3/4 in |
Overall Height | 5 3/8 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 2, Lamp Watts 54 W, Fixture Wattage 108, Voltage 120/277V AC, Non-Corrosive Construction, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 194 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Pendant Mounting, Length 49 47/64 in, Height 5 27/64 in, Includes 3/4 in NPT Hub Size, T5HO Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, Width 7 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F17t8/spx35/eco replacement light bulb lamp (F17T8/SPX35/ECO GE GENERAL ELECTRIC G.E)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- MIRACLE LED 9 W, Compact LED Bulb, Amber, A19, 2000K Temp. Frosted, Non-Dimmable (602173)
- ILC Replacement for Pentair 65-0010 LED Replacement replacement light bulb lamp (65-0010 LED REPLACEMENT PENTAIR)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS LED Drop Light, Ex-Prf, 120V, 75ft 5-15Epp (EHL-LED-7W-75-EPP-1227-1523)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- Larson Electronics Hazardous Location Lighting Fixtures