Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, 400W
Mfr # HAL-PRM-400W-MH
Zoro # G8334435
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 400 W
- LED Replacement For 400W MH/HPS
- Lamp Type Metal Halide
- Lamp Watts 400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larson Electronics
- MFR # HAL-PRM-400W-MH
- Zoro # G8334435
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 14 1/2 in |
Height | 13 9/64 in |
Fixture Width | 17 in |
Fixture Height | 25 in |
Fixture Length | 11 in |
Width | 10 7/8 in |
Description
Hazardous Location Floodlight, Lumens 34,000 lm, Fixture Wattage 400 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Fixture Mounting Location Ceiling, Wall, Mount Type Trunnion, Color Temperature 5600K, Color Rendering Index 75, Height 13 9/64 in, Width 10 7/8 in, Includes Lamp No, Suggested Lamp Item No. MH400/ED28, Lamp Watts 400 W, Fixture Housing Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/U)
- SIGNIFY U-Shaped Lamp, T12 Bulb Shape, 2300 lm (FB40/T12/CW Supreme/6 12PK)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - Candelabra Base - 220V (S3386)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- Larson Electronics Hazardous Location Lighting Fixtures