Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Lighting Fixtures, Wall
Mfr # HAL-CRNM-LED7W-HV-WAL-56K
Zoro # G0397245
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 10
- Lamp Type Integrated LED
- Lamp Watts 10 W
- Voltage 120/277V AC
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-CRNM-LED7W-HV-WAL-56K
- Zoro # G0397245
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7 3/8 in |
Height | 11 11/32 in |
Width | 5 3/16 in |
Nominal Length | 7 3/8 in |
Nominal Width | 5 3/16 in |
Nominal Height | 11 11/32 in |
Overall Width | 5 1/4 in |
Overall Height | 11 3/8 in |
Overall Length | 7 3/8 in |
Description
Hazardous Location Lighting Fixtures, Integrated LED Lamp Type, Lamp Quantity 1, Bulb Designation A19, Lamp Watts 10 W, Fixture Wattage 10, Voltage 120/277V AC, 50,000 hr LED Life, Non-Corrosive Class 1 Div 2, Yes Lamp Included, Ambient Temp. Range -18.4 Degrees to 104 Degrees F, Housing Material Polycarbonate, Lens Material Glass, Finish Gray, Wall Mounting, Length 7 3/8 in, Height 11 11/32 in, Includes Lamp Guard, Width 5 3/16 in, Meets US Coast Guard Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 71a5540-001d (71A5540-001D ADVANCE)
- BAYCO NIGHTSTICK 61 LED UTIL LIGHT 270 LUMEN (BYNSP-1260)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- ILB GOLD Bulb, LED Shape A19, L60A19N1541K, 5PK (L60A19N1541K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- Larson Electronics Hazardous Location Lighting Fixtures