Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Lighting Fixtures, Pendant
Mfr # HAL-CRNM-LED7W-HV-PND-56K
Zoro # G0397288
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 10
- Lamp Type Integrated LED
- Lamp Watts 10 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-CRNM-LED7W-HV-PND-56K
- Zoro # G0397288
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4 1/2 in |
Height | 9 59/64 in |
Width | 4 1/2 in |
Nominal Height | 9 59/64 in |
Nominal Width | 4 1/2 in |
Nominal Length | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Height | 9 7/8 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 1, Bulb Designation A19, Lamp Watts 10 W, Fixture Wattage 10, Voltage 120/277V AC, 50,000 hr LED Life, Non-Corrosive Class 1 Div 2, Yes Lamp Included, Ambient Temp. Range -18.4 Degrees to 104 Degrees F, Housing Material Polycarbonate, Lens Material Glass, Finish Gray, Pendant Mounting, Length 4 1/2 in, Height 9 59/64 in, Includes Lamp Guard, Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE LED Tower Work Light, Corded, 22000lm, LED (7309)
- ILC Replacement for Sylvania 60a19/ts/8m/ss replacement light bulb lamp (60A19/TS/8M/SS SYLVANIA)
- ILC Replacement for Ottlite Ott-24w replacement light bulb lamp (OTT-24W OTTLITE)
- ILC Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp (FV-08VQL4 LED REPLACEMENT PANASONIC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- Larson Electronics Hazardous Location Lighting Fixtures