Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T8-LED, 96W
Mfr # EPL-24-4L-T5HO-SFC
Zoro # G8318861
product price: $2,365.99
/ea
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 96
- Lamp Watts 14
- Lamp Type Fluorescent
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-24-4L-T5HO-SFC
- Zoro # G8318861
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 28 5/64 in |
Height | 9 11/16 in |
Width | 25 15/64 in |
Nominal Length | 28 3/4 in |
Nominal Height | 9 1/2 in |
Nominal Width | 25 1/2 in |
Overall Length | 27 in |
Overall Height | 8 1/2 in |
Overall Width | 22 1/2 in |
Description
Explosion Proof Lighting, Explosion Proof Fixture Type, Fluorescent Lamp Type, Lamp Quantity 4, Bulb Designation T5HO, 2FT, Lamp Watts 14, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 96, Voltage 120/277V AC, Paint Spray Booth, Gas and Dust Explosion Proof, 10,000 Lumens, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Surface/Suspended Mounting, Length 28 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- CREE CR6 Trim, Flat Black (CT6BB)
- ILC Replacement For LED AMBER C7 LED BASE TYPE E12 10PK (10PAK:WX-RSB7-7)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 4000K (ASD-SFL3040)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LUMAPRO Replacement Lens (31C006)
- Larson Electronics Hazardous Location Lighting Fixtures