Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T8-LED, 56W
Mfr # EPL-EMG-48-2L-LED-PND
Zoro # G8462824
product price: $2,284.99
/ea
Free Shipping & Returns
$2,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 56
- Lamp Watts 28 W
- Lamp Type Integrated LED
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-EMG-48-2L-LED-PND
- Zoro # G8462824
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 51 31/64 in |
Height | 7 19/64 in |
Nominal Width | 11 55/64 in |
Nominal Height | 7 19/64 in |
Width | 11 55/64 in |
Nominal Length | 51 31/64 in |
Overall Width | 11 1/4 in |
Overall Length | 52 in |
Overall Height | 8 1/2 in |
Description
Explosion Proof Lighting Fixture, Explosion Proof Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 56, Voltage 120/277V AC, 50,000 hr LED Life, Emergency Battery, Gas and Dust Explosion Proof, Paint Spray Booth, Yes Lamp Included, Ambient Temp. Range 32 Degrees to 122 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Pendant Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F24w/t5/841/eco replacement light bulb lamp (F24W/T5/841/ECO GE GENERAL ELECTRIC G.E)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40767)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture (176912)
- Larson Electronics Hazardous Location Lighting Fixtures