Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T8-LED, 56W
Mfr # EPL-48-2L-LED-SFC
Zoro # G7887774
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 56
- Lamp Watts 28 W
- Lamp Type Integrated LED
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larson Electronics
- MFR # EPL-48-2L-LED-SFC
- Zoro # G7887774
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 51 31/64 in |
Height | 8 61/64 in |
Nominal Length | 51 31/64 in |
Nominal Height | 8 61/64 in |
Width | 11 55/64 in |
Nominal Width | 11 55/64 in |
Overall Width | 11 1/4 in |
Overall Length | 52 in |
Overall Height | 8 1/2 in |
Description
Explosion Proof Lighting Fixture, Explosion Proof Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 56, Voltage 120/277V AC, 50,000 hr LED Life, Gas and Dust Explosion Proof, Paint Spray Booth, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Surface/Suspended Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- ILC Replacement for Venture Lighting 15332 replacement light bulb lamp (15332 VENTURE LIGHTING)
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- Larson Electronics Hazardous Location Lighting Fixtures