Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T8-LED, 112W
Mfr # EPL-EMG-48-4L-LED-SFC
Zoro # G8062844
Free Shipping & Returns
$3,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 112
- Lamp Type Integrated LED
- Lamp Watts 32 W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Larson Electronics
- MFR # EPL-EMG-48-4L-LED-SFC
- Zoro # G8062844
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 52 17/64 in |
Height | 9 53/64 in |
Nominal Length | 52 17/64 in |
Nominal Height | 9 53/64 in |
Width | 25 15/64 in |
Nominal Width | 25 15/64 in |
Overall Width | 23 7/8 in |
Overall Height | 8 1/2 in |
Overall Length | 52 in |
Description
Explosion Proof Lighting Fixture, Explosion Proof Fixture Type, Integrated LED Lamp Type, Lamp Quantity 4, Bulb Designation T8-LED, 4FT, Lamp Watts 32 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 112, Voltage 120/277V AC, 50,000 hr LED Life, Emergency Battery, Gas and Dust Explosion Proof, Paint Spray Booth, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- ILC Replacement for Bulbrite 134040 replacement light bulb lamp (134040 BULBRITE)
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- Larson Electronics Hazardous Location Lighting Fixtures