Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T8-LED, 112W
Mfr # EPL-48-4L-LED-SFC
Zoro # G8389911
product price: $3,194.99
/ea
Free Shipping & Returns
$3,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 112
- Lamp Watts 28 W
- Lamp Type Integrated LED
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-48-4L-LED-SFC
- Zoro # G8389911
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 52 17/64 in |
Height | 9 53/64 in |
Nominal Height | 9 53/64 in |
Nominal Length | 52 17/64 in |
Width | 25 15/64 in |
Nominal Width | 25 15/64 in |
Overall Width | 22 1/2 in |
Overall Height | 8 1/2 in |
Overall Length | 52 in |
Description
Explosion Proof Lighting Fixture, Explosion Proof Fixture Type, Integrated LED Lamp Type, Lamp Quantity 4, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 112, Voltage 120/277V AC, 50,000 hr LED Life, Gas and Dust Explosion Proof, Paint Spray Booth, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Surface/Suspended Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ELECTRIX 7304 (7304 ELECTRIX)
- FEIT ELECTRIC LED Circular Bulb, 1400 lm, 15W (FC8/840/LED)
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- Larson Electronics Hazardous Location Lighting Fixtures