Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T5HO, 216W
Mfr # EPL-48-4L-T5HO-SFC
Zoro # G8379892
product price: $2,704.99
/ea
Free Shipping & Returns
$2,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 216
- Lamp Type Fluorescent
- Lamp Watts 54 W
- Ambient Temp. Range -22 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-48-4L-T5HO-SFC
- Zoro # G8379892
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 52 17/64 in |
Height | 9 53/64 in |
Width | 25 15/64 in |
Nominal Height | 9 45/64 in |
Nominal Length | 57 49/64 in |
Nominal Width | 24 29/32 in |
Overall Height | 9 3/4 in |
Overall Length | 57 3/4 in |
Overall Width | 24 7/8 in |
Description
Explosion Proof Lighting, Explosion Proof Fixture Type, Fluorescent Lamp Type, Lamp Quantity 4, Bulb Designation T5HO, 4FT, Lamp Watts 54 W, Fixture Wattage 216, Voltage 120/277V AC, Paint Spray Booth, Gas and Dust Explosion Proof, T5HO Efficiency, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Surface Mounting, Length 52 17/64 in, Height 9 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B295Srunvhp (B295SRUNVHP)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Opal Glass (23130-OPL)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- ILC Replacement for Sunter Lighting Hlsct3-13w replacement light bulb lamp (HLSCT3-13W SUNTER LIGHTING)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- Larson Electronics Hazardous Location Lighting Fixtures