Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T5HO, 216W
Mfr # EPL-48-216-SFC
Zoro # G8262816
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 216
- Lamp Watts 54 W
- Lamp Type Fluorescent
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-48-216-SFC
- Zoro # G8262816
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 51 31/64 in |
Height | 8 61/64 in |
Nominal Length | 52 in |
Nominal Height | 8 1/2 in |
Nominal Width | 11 1/4 in |
Width | 11 55/64 in |
Overall Width | 11 1/4 in |
Overall Height | 8 1/2 in |
Overall Length | 52 in |
Description
Explosion Proof Lighting, Explosion Proof Fixture Type, Fluorescent Lamp Type, Lamp Quantity 4, Bulb Designation T5HO, 4FT, Lamp Watts 54 W, Fixture Wattage 216, Voltage 120/277V AC, Paint Spray Booth, Gas and Dust Explosion Proof, 20,000 Lumens, Yes Lamp Included, Ambient Temp. Range -4 Degrees to 158 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Surface Mounting, Length 51 31/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CLF PL E39 65 W DL (PLF65/65)
- ILC Replacement for Satco 4516/spotlamp replacement light bulb lamp (4516/SPOTLAMP SATCO)
- ILC Replacement for Halco St19cl8ant/827/led2 replacement light bulb lamp (ST19CL8ANT/827/LED2 HALCO)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- Larson Electronics Hazardous Location Lighting Fixtures