Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, 78W, LED
Mfr # EPLC2-48-100LED-AMB
Zoro # G0397260
product price: $2,218.99
/ea
Free Shipping & Returns
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 78
- Lamp Watts 78 W
- Lamp Type Integrated LED
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPLC2-48-100LED-AMB
- Zoro # G0397260
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 51 37/64 in |
Height | 10 in |
Nominal Width | 4 1/2 in |
Nominal Length | 51 37/64 in |
Width | 4 1/2 in |
Nominal Height | 10 in |
Overall Length | 47 7/8 in |
Overall Height | 3 1/8 in |
Overall Width | 6 3/8 in |
Description
Explosion Proof Lighting Fixture, Explosion Proof Fixture Type, Integrated LED Lamp Type, Lamp Quantity 0, Bulb Designation Integrated, Lamp Watts 78 W, Fixture Wattage 78, Voltage 120/277V AC, 60,000 hr LED Life, Gas and Dust Explosion Proof, Multiple Power Supplies and LED Arrays, Paint Spray Booth, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Powder Coated Housing Finish, Lens Material Polycarbonate, Finish Epoxy Powder Coated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 13 W PL 1.4 in. D X 5.2 in. L Fluorescent Bulb Cool White Compact 4100 K (PLD13E/41)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for Eiko 00790 replacement light bulb lamp (00790 EIKO)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- Larson Electronics Hazardous Location Lighting Fixtures